Axial angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 32 mm |
Logistic Weight | 290 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 32 mm |
Bearing Clearance | cn |
Series | 2344..-m-sp |
Material | steel |
Cage | brass |
Basic static load, axial - C0a | 38500 N |
Basic dynamic load, axial - Ca | 15700 N |
Sealing | open |
55 mm | |
55 mm |
Usually arrives within 14 working days