Needle roller/angular contact ball bearing FAG 7602025-2RS-TVP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:7602025-2RS-TVP
Rubix:274A7187
Manufacturer :0386553810000
EAN:4026677849496

Product details : FAG 7602025-2RS-TVP AXIAL ANGULAR CONTACT BALL BEARINGS
Axial angular contact ball bearings 7602..-2RS, single direction, with contact angle α = 60°, restricted tolerances, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Series | 7602..-2rs-tvp |
| Cage | polyamide |
| Basic static load, axial - C0a | 50000 N |
| Basic dynamic load, axial - Ca | 23200 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 112.03 excl. VAT
/ Each
£ 134.44 incl. VAT
- Delivery usually within ( 7 ) days
