Flanged housing unit
Inner diameter | 8 mm |
---|---|
Outer diameter | 23.9 mm |
Width | 14 mm |
Logistic Weight | 36,08 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 23.9 mm |
Width | 14 mm |
Bearing Clearance | cn |
Series | zklr..-2z |
Material | steel |
Basic static load, axial - C0a | 1850 N |
Basic dynamic load, axial - Ca | 2060 N |
Sealing | two metal shields |
Usually arrives within 14 working days