Thrust angular contact ball bearing INA ZKLFA0850-2RS, Inner diameter: 8 mm | Outer diameter: 32 mm | Width: 20 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLFA0850-2RS
Rubix:238A3639
Manufacturer :0001304780000
EAN:4012802424768

Product details : INA ZKLFA0850-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing units ZKLFA..-2RS, double direction, for screw mounting, lip seals on both sides, with flattened flange
Technical specifications
Attributes
| Logistic Weight | 131 g |
|---|---|
| Width | 20 mm |
| Series | zklfa..-2rs |
| Inner diameter | 8 mm |
| Outer diameter | 32 mm |
| Basic static load, axial - C0a | 16300 N |
| Basic dynamic load, axial - Ca | 12500 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 434.13 excl. VAT
/ Each
£ 520.96 incl. VAT
- Delivery usually within ( 7 ) days
