Thrust angular contact ball bearing RHP BSB030062DUHP3, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 15 mm
Super Precision Bearing
See technical informationSee documentsReferences
RHP:BSB030062DUHP3
Rubix:158A2836
Manufacturer :BSB030062DUHP3 R
EAN:00747023000210

Documents
Product details : RHP BALL SCREW BEARING BSB030062DUHP3
Axial angular contact ball bearing (set=2 pieces) RHP
BSB030062DUHP3 - RHP Precision Angular Contact Ball Bearing
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Width | 15 mm |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 228.44 excl. VAT
/ Each
£ 274.13 incl. VAT
- Delivery usually within ( 2 ) days
