Thrust angular contact ball bearing INA ZKLN2052-2RS-PE, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 28 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN2052-2RS-PE
Rubix:212A9704
Manufacturer :0028189220000
EAN:4012802137910

Product details : INA ZKLN2052-2RS-PE ANG. CONTACT BEARING
Axial angular contact ball bearings ZKLN..-2RS-PE, Increased tolerances, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Width | 28 mm |
| Series | zkln..-2rs-pe |
| Material | steel |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 247.12 excl. VAT
/ Each
£ 296.54 incl. VAT
- In stock: Next day delivery
