Thrust angular contact ball bearing INA ZKLN3572-2Z-2AP-XL, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 68 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN3572-2Z-2AP-XL
Rubix:238A1293
Manufacturer :0002277570000
EAN:4054364131777

Product details : INA ZKLN3572-2Z-2AP-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing
Technical specifications
Attributes
| Logistic Weight | 1297 g |
|---|---|
| Width | 68 mm |
| Series | zkln..-2z |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 1,033.22 excl. VAT
/ Each
£ 1,239.86 incl. VAT
- Usually arrives within 14 working days
