Axial angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 80 mm |
Width | 56 mm |
Logistic Weight | 1464 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 80 mm |
Width | 56 mm |
Bearing Clearance | CN |
Series | ZKLF..-2RS-2AP-XL |
Material | Steel |
Basic static load, axial - C0a | 127000 N |
Basic dynamic load, axial - Ca | 52000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days