Thrust angular contact ball bearing SKF BSD 2562 CGA, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Ball Bearing
See technical informationReferences
SKF:BSD 2562 CGA
Rubix:104A3565
Manufacturer :48834
EAN:7316577312990

Product details : SKF PRECISION BEARING BSD 2562 CGA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x62x62 mm |
|---|---|
| Logistic Weight | 230 g |
| Width | 15 mm |
| Series | bsd |
| Material | bearing steel |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Basic static load, axial - C0a | 71000 N |
| Basic dynamic load, axial - Ca | 28500 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 171.29 excl. VAT
/ Each
£ 205.55 incl. VAT
- Delivery usually within ( 3 ) days
