NTN - Axial ball bearing - 51410A
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 110x110x43 mm |
---|---|
Logistic Weight | 1920 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 43 mm |
Series | 51400 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days