Thrust angular contact ball bearing SKF BEAM 012055 C-2RSH, Inner diameter: 12 mm | Outer diameter: 55 mm | Width: 25 mm

Super-precision Angular Contact Thrust Ball Bearing

See technical information

References

SKF:BEAM 012055 C-2RSH
Rubix:420A6293
EAN:7316577857446
SKF ANGULAR CONTACT BALL BEARING BEAM 012055 C-2RSH

Technical specifications

Product details : SKF BEAM 012055 C-2RSH ANGULAR CONTACT THRUST BALL BEARING


These double direction angular contact thrust ball bearings are well suited for screw drive applications, but are also beneficial in other applications, where reliable radial and axial support is required, together with extremely precise axial guidance of the shaft.The BEAM series bearings have an outer ring that is much thicker then with the BEAS series, and they are equipped with through holes for attachment bolts, which makes the mounting process simple.

Strengths

- Accommodate radial loads, and axial loads in both directions
- Greased and sealed as standard
- Ready to mount
- Easy to relubricate

Technical specifications


Attributes
Width25 mm
Cageplastic
Inner diameter12 mm
Outer diameter55 mm
Sealingtwo rubber seals
£ 456.37 excl. VAT
/ Each
£ 547.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories