NTN WS89307 NEEDLE ROLLER BEARING
Needle bearing, needle thrust bearings, inner ring
See technical informationReferences
NTN:WS89307
Rubix:206A3453
EAN:4547359246353



Product details : NTN WS89307 NEEDLE ROLLER BEARING
Strengths
Needle bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and world No. 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and world No. 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 7 mm |
| Material | high carbon chrome steel |
| Series | série 893 |
| Load capacity | 21822 kg |
| Bore Size | 35 |
Show UNSPSC/ECL@SS
£ 23.58 excl. VAT
/ Each
£ 28.30 incl. VAT
- Usually arrives within 14 working days
