NTN - Needle Roller Bearing - GS81106
Inner diameter | 32 mm |
---|---|
Outer diameter | 47 mm |
Width | 3 mm |
Logistics dimensions (L x W x H) | 47x47x3 mm |
---|---|
Logistic Weight | 31 g |
Inner diameter | 32 mm |
Outer diameter | 47 mm |
Width | 3 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days