References
INA:AS1528
Rubix:106A0999
Manufacturer :0000194610000
EAN:4012802453775

Product details : INA NEEDLE BEARING WASHR AS1528
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x28x28 mm |
|---|---|
| Logistic Weight | 4 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- In stock: Next day delivery
