NTN AS1107 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - AS1102
See technical informationSee documentsReferences
NTN:AS1107
Rubix:205A1695
EAN:4547359021158



Documents
Product details : NTN AS1107 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, washer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x1 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 35 mm |
| Outer diameter | 52 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 0.52 excl. VAT
/ Each
£ 0.62 incl. VAT
- Delivery usually within ( 3 ) days
