NTN GS81128 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - GS81128
See technical informationSee documentsReferences
NTN:GS81128
Rubix:205A3853
EAN:4547359067606



Documents
Product details : NTN GS81128 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x9,5 mm |
|---|---|
| Logistic Weight | 719 g |
| Inner diameter | 142 mm |
| Outer diameter | 180 mm |
| Width | 9.5 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 68.86 excl. VAT
/ Each
£ 82.63 incl. VAT
- Usually arrives within 14 working days
