NTN WS89322 NEEDLE ROLLER BEARING
Needle roller bearings, needle roller thrust bearings, inner ring
See technical informationReferences
NTN:WS89322
Rubix:206A3466
EAN:4547359246490



Product details : NTN WS89322 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a reduced envelope.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive & motorcycles
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive & motorcycles
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 16.5 mm |
| Material | high carbon chrome steel |
| Series | 893 |
| Load capacity | 180490 kg |
| Bore Size | 110 |
Show UNSPSC/ECL@SS
£ 133.73 excl. VAT
/ Each
£ 160.48 incl. VAT
- Usually arrives within 14 working days
