Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Counter/slide pulley
INA THRUST WASHERS AS 1226 FOR SIZE 3 AND
INA THRUST WASHERS AS 1226 FOR SIZE 3 AND
Axial bearing washer
References
ina:
AS1226
rubix:
4522973
manufacturer :
0000297180000
ean:
4012802691733
Technical specifications
Inner diameter
12
mm
Outer diameter
26
mm
Width
1
mm
See all Specifications
Product details
Technical specifications
Product details : INA THRUST WASHERS AS 1226 FOR SIZE 3 AND
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
26
x
26
mm
Logistic Weight
4
g
Inner diameter
12
mm
Outer diameter
26
mm
Width
1
mm
Series
AS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.54
excl. VAT
/
Each
£
1.85
incl. VAT
In stock: Next day delivery
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
NTN GS81103 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR AS6085
NTN GS81115 NEEDLE ROLLER BEARING
NTN WS81217 NEEDLE ROLLER BEARING
NTN WS81128 NEEDLE ROLLER BEARING
NTN WS81218 NEEDLE ROLLER BEARING
NTN GS81108 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR LS5070
NTN WS89312 NEEDLE ROLLER BEARING
NTN AS1101 NEEDLE ROLLER BEARING
NTN WS81102 NEEDLE ROLLER BEARING
NTN WS81111 NEEDLE ROLLER BEARING
NTN WS81114 NEEDLE ROLLER BEARING
NTN GS81206 NEEDLE ROLLER BEARING
NTN GS89311 NEEDLE ROLLER BEARING