NTN - Needle Roller Bearing - GS81130
Inner diameter | 152 mm |
---|---|
Outer diameter | 190 mm |
Width | 9.5 mm |
Logistics dimensions (L x W x H) | 190x190x9,5 mm |
---|---|
Logistic Weight | 3858 g |
Inner diameter | 152 mm |
Outer diameter | 190 mm |
Width | 9.5 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days