References
INA:AS75100
Rubix:202A1350
Manufacturer :0000197200000
EAN:4012802448511

Product details : INA AS75100 NEEDLE BEARING WASHER
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x100x100 mm |
|---|---|
| Logistic Weight | 25 g |
| Inner diameter | 75 mm |
| Outer diameter | 100 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
- Delivery usually within ( 7 ) days
