NTN GS81211 NEEDLE ROLLER BEARING
Needle roller bearings, needle thrust bearings, outer ring
See technical informationReferences
NTN:GS81211
Rubix:205A3861
EAN:4547359067774



Product details : NTN GS81211 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a reduced envelope.
More than 50 years' experience in design and manufacturing.
Undisputed market leader in Japan and the world's number 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a x3 service life.
More than 50 years' experience in design and manufacturing.
Undisputed market leader in Japan and the world's number 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a x3 service life.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycles
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive and motorcycles
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 57 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 7 mm |
| Material | high carbon chrome steel |
| Series | type 812 |
| Load capacity | 34670.35 kg |
| Bore Size | 57 |
Show UNSPSC/ECL@SS
£ 17.10 excl. VAT
/ Each
£ 20.52 incl. VAT
- Delivery usually within ( 3 ) days
