Axial deep groove ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 280 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 62x280x280 mm |
---|---|
Logistic Weight | 12400 g |
Inner diameter | 200 mm |
Outer diameter | 280 mm |
Width | 62 mm |
Series | 512..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 1890 rpm |
Limit speed | 1510 rpm |
Basic static load, axial - C0a | 1220000 N |
Basic dynamic load, axial - Ca | 340000 N |
Usually arrives within 14 working days