Thrust ball bearing NSK 51406, Inner diameter: 30 mm | Outer diameter: 70 mm | Width: 28 mm
Axial grooved ball bearing
See technical informationReferences
NSK:51406
Rubix:229A9863
Manufacturer :51406 N
EAN:0029176029332

Product details : NSK 51406 THRUST BALL BEARING
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 70 mm |
| Width | 28 mm |
| Type of bearing | simple effect |
| Series | 51400 series |
| Cage | steel |
| Weight | 0.519 kg |
| Thickness | 28 mm |
| Reference speed | 3400 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 73000 N |
Show UNSPSC/ECL@SS
£ 29.83 excl. VAT
/ Each
£ 35.80 incl. VAT
- Usually arrives within 14 working days
