Thrust ball bearing SKF 51332 M, Inner diameter: 160 mm | Outer diameter: 270 mm | Width: 87 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51332 M
Rubix:102A7634
Manufacturer :39757
EAN:7316570634068



Product details : SKF THRUST BALL BRG 51332 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x270x270 mm |
|---|---|
| Logistic Weight | 20762 g |
| Inner diameter | 160 mm |
| Outer diameter | 270 mm |
| Width | 87 mm |
| Type of bearing | simple effect |
| Series | 513 |
| Material | bearing steel |
| Cage | brass |
| Weight | 21 kg |
| Thickness | 87 mm |
| Reference speed | 850 rpm |
| Sealing | open |
| Basic dynamic load, axial - Ca | 449000 N |
Show UNSPSC/ECL@SS
£ 2,128.21 excl. VAT
/ Each
£ 2,553.85 incl. VAT
- Usually arrives within 14 working days
