Axial deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 125 mm |
Width | 33.1 mm |
Logistics dimensions (L x W x H) | 33,1x125x125 mm |
---|---|
Logistic Weight | 1280 g |
Inner diameter | 85 mm |
Outer diameter | 125 mm |
Width | 33.1 mm |
Series | 532 |
Material | Steel |
Reference speed | 3850 rpm |
Limit speed | 3250 rpm |
Basic static load, axial - C0a | 250000 N |
Basic dynamic load, axial - Ca | 98000 N |
Usually arrives within 14 working days