Thrust ball bearing NSK 51317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 49 mm


Grooved ball bearing 513

References
nsk:51317
rubix:102A5659
manufacturer :51317 5
ean:00029176026645
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter150 mm
Width49 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 51317


Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.

Technical specifications


Attributes
Logistic Weight3650 g
Inner diameter85 mm
Outer diameter150 mm
Width49 mm
Show UNSPSC/ECL@SS
£ 154.08 excl. VAT
/ Each
£ 184.90 incl. VAT
  • Usually arrives within 14 working days