Thrust ball bearing NSK 52214, Inner diameter: 55 mm | Outer diameter: 105 mm | Width: 47 mm
Axial grooved ball bearing 522
See technical informationSee documentsReferences
NSK:52214
Rubix:103A1687
Manufacturer :52214 N
EAN:00029176088124

Documents
Product details : NSK THRUST BALL BEARING 52214
Strengths
Double-Direction Thrust Ball Bearing
Technical specifications
Attributes
| Logistic Weight | 1480 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 105 mm |
| Width | 47 mm |
| Type of bearing | double effect |
| Series | 522 series (double-direction thrust ball bearings) |
| Material | bearing steel (suj2) |
| Cage | steel |
| Weight | 1.44 kg |
| Thickness | 47 mm |
| Reference speed | 1800 rpm |
| Sealing | none |
| Precision | normal |
| Basic dynamic load, axial - Ca | 74000 N |
Show UNSPSC/ECL@SS
£ 99.06 excl. VAT
/ Each
£ 118.87 incl. VAT
- Usually arrives within 14 working days
