Thrust ball bearings 512.. Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x32x32 mm |
---|---|
Logistic Weight | 44 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 12 mm |
Series | 512 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 7000 rpm |
Limit speed | 10000 rpm |
Basic static load, axial - C0a | 25000 N |
Basic dynamic load, axial - Ca | 15900 N |
In stock: Next day delivery