Axial deep groove ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x140x140 mm |
---|---|
Logistic Weight | 4470 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 56 mm |
Series | 514..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 5200 rpm |
Limit speed | 2050 rpm |
Basic static load, axial - C0a | 450000 N |
Basic dynamic load, axial - Ca | 217000 N |
Usually arrives within 14 working days