Thrust ball bearing NSK 51215, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51215
Rubix:102A5522
Manufacturer :51215 N
EAN:00029176026577

Product details : NSK THRUST BALL BEARING 51215
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Weight | 0.845 kg |
| Thickness | 27 mm |
| Basic dynamic load, axial - Ca | 78000 N |
Show UNSPSC/ECL@SS
£ 53.32 excl. VAT
/ Each
£ 63.98 incl. VAT
- Usually arrives within 14 working days
