Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51210
Thrust ball bearing NSK 51210, Inner diameter: 50 mm | Outer diameter: 78 mm | Width: 22 mm
Axial grooved ball bearing 512
References
nsk:
51210
rubix:
102A5694
manufacturer :
51210 5
ean:
0029176062292
Technical specifications
Inner diameter
50
mm
Outer diameter
78
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51210
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
390
g
Inner diameter
50
mm
Outer diameter
78
mm
Width
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.58
excl. VAT
/
Each
£
28.30
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NTN 51238, Inner diameter: 190 mm | Outer diameter: 270 mm | Width: 62 mm
Thrust ball bearing FAG 51314, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 40 mm
Thrust ball bearing FAG 51113, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 18 mm
Thrust ball bearing NSK 53205U, Inner diameter: 25 mm | Outer diameter: 50 mm | Width: 19 mm
Thrust ball bearing SNR 51409, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 39 mm
Thrust ball bearing SKF BA 9, Inner diameter: 9 mm | Outer diameter: 20 mm | Width: 7 mm
Thrust ball bearing FAG 51307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 24 mm
Thrust ball bearing SKF 51130 M, Inner diameter: 150 mm | Outer diameter: 190 mm | Width: 31 mm
Thrust ball bearing FAG 51412-MP, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 51 mm
Thrust ball bearing FAG 52209, Inner diameter: 35 mm | Outer diameter: 73 mm | Width: 37 mm
Thrust ball bearing NSK 51416, Inner diameter: 80 mm | Outer diameter: 170 mm | Width: 68 mm
Thrust ball bearing NSK 51204, Inner diameter: 20 mm | Outer diameter: 40 mm | Width: 14 mm
Thrust ball bearing NSK 51316, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 44 mm
Thrust ball bearing FAG 51164-MP, Inner diameter: 320 mm | Outer diameter: 400 mm | Width: 63 mm
Thrust ball bearing FAG 52317, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 58.7 mm