Thrust ball bearing SNR 51406, Inner diameter: 30 mm | Outer diameter: 70 mm | Width: 28 mm
SNR - Thrust Ball Bearing - 51405
See technical informationReferences
SNR:51406
Rubix:204A8587
EAN:3413520312411

Product details : SNR 51406 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x28 mm |
|---|---|
| Logistic Weight | 536 g |
| Inner diameter | 30 mm |
| Outer diameter | 70 mm |
| Width | 28 mm |
| Type of bearing | simple effect |
| Series | 51400 |
| Material | high carbon chrome steel (52100) |
| Cage | steel |
| Weight | 0.53 kg |
| Thickness | 28 mm |
| Reference speed | 2200 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 72700 N |
Show UNSPSC/ECL@SS
£ 27.83 excl. VAT
/ Each
£ 33.40 incl. VAT
- Delivery usually within ( 3 ) days
