References
INA:AXW15
Rubix:100A2613
Manufacturer :0001616080000
EAN:4012802032826

Product details : INA AXW15 AXIAL NEEDLE ROLLER BEARING
Axial needle roller bearings, single direction, AXK with axial bearing washer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x31x31 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 15 mm |
| Outer diameter | 31 mm |
| Width | 3.2 mm |
| Series | axw |
| Reference speed | 5800 rpm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.42 excl. VAT
/ Each
£ 20.90 incl. VAT
- Delivery usually within ( 7 ) days
