References
INA:NAO50X68X20
Rubix:100A7248
Manufacturer :0000109440000
EAN:4012801567558

Product details : INA NAO50X68X20 NEEDLE ROLLER BEARING
Needle bearing with edges and without inner ring. Operating temperature:-20 °C to + 120 °C.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 20 mm |
| Series | nao |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 170.93 excl. VAT
/ Each
£ 205.12 incl. VAT
- Delivery usually within ( 7 ) days
