INA HK1518-RS-HLI-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1518-RS-HLI-L271
Rubix:238A3434
Manufacturer :0102775600968
EAN:4054368755962

Product details : INA HK1518-RS-HLI-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3290
DIN 618-1/ISO 3290
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x21x21 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 15 mm |
| Outer diameter | 21 mm |
| Width | 18 mm |
| Series | hk..-rs |
| Basic static load, radial - C0r | 14400 N |
| Basic dynamic load, radial - Cr | 10500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- In stock: Next day delivery
