INA HK4512-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
Superseded Ref:HK4512
INA:HK4512-B
Rubix:238A1242
Manufacturer :0068100550000
EAN:4012802445442

Product details : INA HK4512-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x52x52 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 45 mm |
| Outer diameter | 52 mm |
| Width | 12 mm |
| Series | hk..-b |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
- In stock: Next day delivery
