References
INA:YRTS325-C
Rubix:274A8707
Manufacturer :0778144600000
EAN:4054366871749

Product details : INA YRTS325-C AXIAL/RADIAL ROLLER BEARING
Axial/radial bearings YRTS, double direction, for screw mounting, for higher speeds
Technical specifications
Attributes
| Logistic Weight | 24600 g |
|---|---|
| Inner diameter | 325 mm |
| Outer diameter | 450 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 109000 N |
| Series | yrts |
| Limit speed | 760 rpm |
| Basic static load, radial - C0r | 320000 N |
| Basic static load, axial - C0a | 1260000 N |
| Basic dynamic load, axial - Ca | 191000 N |
Show UNSPSC/ECL@SS
£ 7,644.15 excl. VAT
/ Each
£ 9,172.98 incl. VAT
- Usually arrives within 14 working days
