INA ZARN5090-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN5090-TV-A
Rubix:238A3723
Manufacturer :0016825550000
EAN:4012802421255

Product details : INA ZARN5090-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN, double direction
Technical specifications
Attributes
| Logistic Weight | 1446 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 40000 N |
| Series | zarn..-tv |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 82000 N |
| Basic static load, axial - C0a | 300000 N |
| Basic dynamic load, axial - Ca | 90000 N |
Show UNSPSC/ECL@SS
£ 887.70 excl. VAT
/ Each
£ 1,065.24 incl. VAT
- In stock: Next day delivery
