INA ZARF45105-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF45105-TV-A
Rubix:229A4587
Manufacturer :0016825390000
EAN:4012802112795

Product details : INA ZARF45105-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARF, double direction, for screw mounting
Technical specifications
Attributes
| Logistic Weight | 1570 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 105 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 38000 N |
| Series | zarf..-tv |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 74000 N |
| Basic static load, axial - C0a | 177000 N |
| Basic dynamic load, axial - Ca | 61000 N |
Show UNSPSC/ECL@SS
£ 797.59 excl. VAT
/ Each
£ 957.11 incl. VAT
- Delivery usually within ( 7 ) days
