INA YRTC260-XL-PRL50 AXIAL/RADIAL ROLLER BEARING
Axial/radial roller bearing
See technical informationReferences
INA:YRTC260-XL-PRL50
Rubix:274A8695
Manufacturer :0889031090107
EAN:4054371286613

Product details : INA YRTC260-XL-PRL50 AXIAL/RADIAL ROLLER BEARING
Axial/radial bearings, double direction, for screw mounting
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 385 mm |
| Width | 55 mm |
| Basic dynamic load, radial - Cr | 140000 N |
| Series | yrtc..-xl |
| Limit speed | 300 rpm |
| Basic static load, radial - C0r | 355000 N |
| Basic static load, axial - C0a | 1090000 N |
| Basic dynamic load, axial - Ca | 168000 N |
Show UNSPSC/ECL@SS
£ 6,256.27 excl. VAT
/ Each
£ 7,507.52 incl. VAT
- Usually arrives within 14 working days
