Axial/radial roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 300 mm |
Width | 45 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 300 mm |
Width | 45 mm |
Series | yrtcm..-xl |
Limit speed | 450 rpm |
Basic dynamic load, radial - Cr | 123000 N |
Basic static load, radial - C0r | 275000 N |
Basic static load, axial - C0a | 850000 N |
Basic dynamic load, axial - Ca | 147000 N |
Usually arrives within 14 working days