Axial/radial roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 385 mm |
Width | 18 mm |
Inner diameter | 260 mm |
---|---|
Outer diameter | 385 mm |
Width | 18 mm |
Bearing Clearance | c2 |
Series | yrtc..-xl |
Limit speed | 300 rpm |
Basic dynamic load, radial - Cr | 140000 N |
Basic static load, radial - C0r | 355000 N |
Basic static load, axial - C0a | 1090000 N |
Basic dynamic load, axial - Ca | 168000 N |
Usually arrives within 14 working days