INA ZARN2052-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN2052-TV-A
Rubix:207A8766
Manufacturer :0016819230000
EAN:4012802419856

Product details : INA ZARN2052-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN, double direction
Technical specifications
Attributes
| Logistic Weight | 411,6 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 14900 N |
| Series | zarn..-tv |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 22400 N |
| Basic static load, axial - C0a | 76000 N |
| Basic dynamic load, axial - Ca | 33500 N |
Show UNSPSC/ECL@SS
£ 410.86 excl. VAT
/ Each
£ 493.03 incl. VAT
- Delivery usually within ( 7 ) days
