Needle roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 40 mm |
Width | 30 mm |
Logistic Weight | 96,8 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 40 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | nk..-f-xl |
Cage | other |
Limit speed | 14800 rpm |
Sealing | open |
Basic dynamic load, radial - Cr | 38000 N |
Basic static load, radial - C0r | 60000 N |
In stock: Next day delivery