INA ZARN4090-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN4090-TV-A
Rubix:100A9463
Manufacturer :0016828650000
EAN:4012802421248

Product details : INA ZARN4090-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN, double direction
Technical specifications
Attributes
| Logistic Weight | 2094 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 38000 N |
| Series | zarn..-tv |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 74000 N |
| Basic static load, axial - C0a | 315000 N |
| Basic dynamic load, axial - Ca | 117000 N |
Show UNSPSC/ECL@SS
£ 970.73 excl. VAT
/ Each
£ 1,164.88 incl. VAT
- Delivery usually within ( 7 ) days
