Axial/radial roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 185 mm |
Width | 38 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 185 mm |
Width | 38 mm |
Series | yrtc..-xl |
Basic dynamic load, radial - Cr | 49500 N |
Basic static load, radial - C0r | 88000 N |
Basic static load, axial - C0a | 455000 N |
Basic dynamic load, axial - Ca | 105000 N |
Usually arrives within 14 working days