References
INA:YRTC200-XL
Rubix:238A1594
Manufacturer :889031000000
EAN:4054369818079

Product details : INA YRTC200-XL AXIAL/RADIAL ROLLER BEARING
Axial/radial bearings, double direction, for screw mounting
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 15 mm |
| Bearing Clearance | c2 |
| Sealing | open |
| Basic dynamic load, radial - Cr | 123000 N |
| Series | yrtc..-xl |
| Cage | plastic |
| Precision | tolerance class 4 according to iso 492 |
| Limit speed | 450 rpm |
| Basic static load, radial - C0r | 275000 N |
| Basic static load, axial - C0a | 850000 N |
| Basic dynamic load, axial - Ca | 147000 N |
| Weight | 9.2 kg |
Show UNSPSC/ECL@SS
£ 4,974.32 excl. VAT
/ Each
£ 5,969.18 incl. VAT
- Usually arrives within 14 working days
