Axial spherical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 48 mm |
Logistic Weight | 3800 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 48 mm |
Series | 294 |
Material | sheet metal (cage) |
Cage | steel |
Reference speed | 2430 rpm |
Limit speed | 5000 rpm |
Basic static load, axial - C0a | 1290000 N |
Basic dynamic load, axial - Ca | 550000 N |
Usually arrives within 14 working days