Axial spherical roller bearing
Inner diameter | 420 mm |
---|---|
Outer diameter | 580 mm |
Width | 95 mm |
Logistic Weight | 71830 g |
---|---|
Inner diameter | 420 mm |
Outer diameter | 580 mm |
Width | 95 mm |
Cage | Brass |
Reference speed | 600 rpm |
Basic static load, axial - C0a | 11100000 N |
Basic dynamic load, axial - Ca | 2460000 N |
Usually arrives within 14 working days