SNR 29415E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29415.E
See technical informationReferences
SNR:29415E
Rubix:204A6544
Manufacturer :29415.E
EAN:3413520619213

Product details : SNR 29415E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 51 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 336.03 excl. VAT
/ Each
£ 403.24 incl. VAT
- Delivery usually within ( 3 ) days
